Zurn

AquaSpec® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #ZZ831B4XL3FICT  |  Manufacturer Part #Z831B4-XL-3F-ICT

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Three year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: AquaSpec®

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Wristblade

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 14 in