0.5 gpm. Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

You last purchased this on
 
Zurn

AquaSpec® 0.5 gpm. Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 0.5 gpm. Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831C4XL3F
  • Item #3911285
  • Manufacturer Part #Z831C4-XL-3F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • Limited lifetime warranty on ceramic disc cartridge
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
14-3/5 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Height:
2-9/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-7/8 in
Spout Reach:
8 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
6.45 lb
Width:
12-1/5 in