Two Handle Widespread Bathroom Sink Faucet in Chrome Plated
AquaSpec® Two Handle Widespread Bathroom Sink Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 14 pressure-compensating flow-control options ranging from 0.35 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Widespread low-profile faucet in polished chrome-plated finish has a sleek and clean appearance
- Limited lifetime warranty on ceramic disc cartridge
- ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
- 3-year limited warranty
- Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 15 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Height:
- 14-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 14 in
- cUPC Certified:
- Yes