Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome
AquaSpec® Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Vacuum-breaker spout protects drinking water
- 3/4" hose threaded outlet, pail hook, and wall brace for convenience, durability, and safety
- 8” faucet in polished chrome-plated finish has a sleek and clean appearance
- 3-year limited warranty
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- ADA compliant, vandal-resistant, and color-coded 2 1/2" metal lever handles
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Long, 2 1/2" swivel inlets allow for adjustable centers
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Height:
- 12 in
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- Weight:
- 4 lb
- Width:
- 14 in