Two Handle Cross Wall Mount Service Faucet in Chrome Plated

You last purchased this on
 
Zurn

AquaSpec® Two Handle Cross Wall Mount Service Faucet in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Two Handle Cross Wall Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #ZZ873E2IS
  • Item #2848270
  • Manufacturer Part #Z873E2-IS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty quarter-turn ceramic disc cartridge
  • Four arm vandal-resistant color coded handle
  • Concealed two valve cast brass 8 in. clinical service sink faucet with elevated vacuum breaker
  • 3 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.915
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Institutional Faucet Type:
Service
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Scald Guard:
No
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
4.5 lb