This product requires certification to purchase.

1.1 gpf Sensor Closet Flush Valve

Zurn

AquaVantage® 1.1 gpf Sensor Closet Flush Valve

  • Fast #
  • Part #ZZEMS6000AVONE
  • Item #9402203
  • Manufacturer Part #ZEMS6000AV-ONE
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.1 gpf Sensor Closet Flush Valve

  • Fast #
  • Part #ZZEMS6000AVONE
  • Item #9402203
  • Manufacturer Part #ZEMS6000AV-ONE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pint: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 31% water savings over 1.6 gpf system helps in achieving LEED 30% threshold
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year limited warranty
  • Triple-filter diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Slip
End Connections
NPSM
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Flow Rate
1.1 gpf
Flow Rate Range
1.0 gpf - 1.5 gpf
Pressure - Maximum
125 psi
Spud Size
1-1/2 in
Characteristics & Features
Collection
AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Flush Type
Sensor
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
Flush Valve Application
Water Closet
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
889934109740