DESCRIPTION

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty

Zurn AquaVantage® AV 1.6 gpf Manual Flush Valve

ZZ6000AVWS1

Manufacturer Part #: Z6000AV-WS1

Flush Type:

Manual

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaVantage® AV
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
Flush Valve Application
Commercial Toilet
Handle Type
Cylinder
Height
5 in
Spud Location
Top
Spud Size
1-1/2 in
Type
ZZ6000AVWS1
WaterSense Labeled
No
Width
10 in

Print