DESCRIPTION

  • Zurn Clinic Sink Flush Valve with Bedpan Washer and Service Sink Faucet for healthcare applications
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty

Zurn AquaVantage® AV 6.5 gpf Manual Flush Valve

ZZ60842AVBWN

Manufacturer Part #: Z60842AV-BWN

Flush Type:

Manual

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
AquaVantage® AV
Flow Rate
6.5 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
Flush Valve Application
Commercial Toilet
GSA Approved
No
Height
6 in
IAPMO Listed
No
Spud Location
Top
Type
ZZ60842AVBWN
WaterSense Labeled
No
Width
6 in

Print