AquaVantage® P6000-ECA-WS-RK AquaVantage 3.5 gpf Diaphragm Rebuild Kit for Closet Flush Valves

Part #ZP6000ECAWSRK  |  Item #1834829  |  Manufacturer Part #P6000-ECA-WS-RK

$54.35 EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3.5 gpf for a full flush
  • Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with AquaVantage® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Sloan product no. Royal/Regal A-1102-A

Documents

Specifications

Collection: AquaVantage®

Color Finish: Blue

Color Finish Category: Blues

Faucet Material: Plastic

Flow Rate: 3.5 gpf

Height: 4 in

Length: 7 in

Material: Plastic

Material Type: TPE

Origin: Domestic

Overall Length: 7 in

Overall Width: 6 in

Product Type: Kit

WaterSense Labeled: No

Width: 6 in