Zurn 3 in. Floor Access Housing with Top Nickel Bronze ZZN1404

DESCRIPTION

  • Dura-coated cast iron body
  • Access housing

Zurn 3 in. Floor Access Housing with Top Nickel Bronze

ZZN14043

Manufacturer Part #: ZN1404-3

Fits Pipe Size:

SPECIFICATIONS

Application
Commercial, Drainage, Floor
Cover Color Finish
Blue
Drain Base Height
3-1/2 in
Drain Base Material
Nickel Bronze
Drain Base Width
3-1/2 in
Fits Pipe Size
3 in
Plug Diameter
6-13/100 in
Width
6-1/8 in

Print