No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Camaya Series™ No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-close operation delivers a quiet, hands-free application
- Simple installation despite unique exterior
- 4" cover plate provides single-hole clean aesthetic
- ADA compliant
- Hardwired power meets the demands of high-traffic restrooms.
- Low-lead compliance meets standard safety regulations.
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Gear-driven operation and ceramic disc cartridge are designed to withstand more than 1M+ cycles
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61 Annex G, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Camaya Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 7-603/1000 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPSM
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 13-3/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-603/1000 in
- MA Approved -:
- Yes
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - High:
- 125
- Pressure - Low:
- 10
- Spout Height:
- 4-31/50 in
- Spout Reach:
- 5-3/4 in
- Supply Lines Included:
- No
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- Yes
- Volts:
- 7.5V
- WaterSense Labeled:
- No
- Weight:
- 4.478 lb
- Width:
- 6-1/25 in
- cUPC Certified:
- Yes