Cast Iron External Adaptor

You last purchased this on
 
Zurn

Cast Iron External Adaptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Cast Iron External Adaptor

  • Fast #
  • Part #ZLCU
  • Item #5078817
  • Manufacturer Part #LC-U
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
5 in
Drain Component Type:
Extension
Height:
3 in
IAPMO Listed -:
No
Length:
5 in
Material:
Cast Iron
Origin:
Global
Trim Ring:
No
Weight:
2 lb
Width:
5 in