Cast Iron Floor Drain Assembly with Trap Primer
Cast Iron Floor Drain Assembly with Trap Primer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Nickel Bronze
- Diameter:
- 3 in
- Drain Component Type:
- Drain Body
- Fits Pipe Size:
- 2 in - 4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Type:
- Neo Loc™
- Trim Ring:
- No