DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn Z100 Series 2 in. Cast Iron Roof Drain

ZZ1002NH

Manufacturer Part #: Z100-2NH

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
Collection
Z100 Series
Construction
Membrane
Drain Base Height
5-1/4 in
Drain Base Material
Cast Iron
Drain Base Width
15 in
Drain Grate Material
Plastic
Drain Opening
15 in
Fits Pipe Size
2 in
Width
15 in

Print