DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn 2 in. Cast Iron Roof Drain

ZZC1002NH

Manufacturer Part #: ZC100-2NH

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
Construction
Membrane
Drain Base Height
5-1/4 in
Drain Base Material
Cast Iron
Drain Base Width
15 in
Drain Grate Material
Cast Iron
Drain Opening
15 in
Fits Pipe Size
2 in
Width
15 in

Print