DESCRIPTION

Zurn 3 in. Cast Iron Roof Drain

ZZC1003NHC

Manufacturer Part #: ZC100-3NH-C

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
Application
Commercial, Drainage, Roof
Construction
Membrane
Drain Base Height
5-1/4 in
Drain Base Material
Cast Iron
Drain Base Width
15 in
Drain Grate Material
Cast Iron
Drain Opening
3 in
Fits Pipe Size
3 in
IAPMO Listed
No
Width
15 in

Print

DOCUMENTS