1-1/2 in. Grooved x Mechanical Joint Installation Tool
1-1/2 in. Grooved x Mechanical Joint Installation Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grooving tool for mechanical seal
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Mechanical Joint
- End Connections:
- Grooved x Mechanical Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight