2 in. Flame Retardant Polypropylene Cleanout Tee
2 in. Flame Retardant Polypropylene Cleanout Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Interlock or simultaneous wiring on double-element models- meets ASHRAE/IESNA-90.1b/current standard
- 180° surface-mounted thermostats on select models
- Can be used with either fusion or mechanical seals
- Various gallon sizes and heights available to fit any application
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Chemical
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Tee
- Material:
- Plastic
- Material Type:
- Flame Retardant Polypropylene
- NSF Certified:
- No