4 in. Flame Retardant Polypropylene Combination Wye and 45 Degree Elbow with 1/8 Bend

You last purchased this on
 
Zurn Corrosive Waste Drainage

4 in. Flame Retardant Polypropylene Combination Wye and 45 Degree Elbow with 1/8 Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Corrosive Waste Drainage

4 in. Flame Retardant Polypropylene Combination Wye and 45 Degree Elbow with 1/8 Bend

  • Fast #
  • Part #ZZ9AYBP
  • Item #1431830
  • Manufacturer Part #Z9A-YB-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Zinc-plated copper sheath heating elements standard
  • Factory-installed terminal block
  • Can be used with either fusion or mechanical seals
  • Simultaneously wired
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Factory-wired controls
  • Requires Certification

Specifications

ASTM:
ASTM F-1412
Application:
Chemical Waste Drainage, Acids
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Combination Wye
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Flame Retardant Polypropylene
NSF Certified:
No