DESCRIPTION

  • Can be used with either fusion or mechanical seals

Zurn Corrosive Waste Drainage Socket Acid Waste 45 Degree Elbow

ZZ9AE45

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Schedule Class
40