• Cart

DESCRIPTION

  • Use in any fitting as a plug

Zurn Corrosive Waste Drainage Acid Waste Clean-Out Plug

ZZ9PLUG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
Clean Bagged
No
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No