DESCRIPTION

Zurn Corrosive Waste Drainage Acid Waste Reducing Sanitary Tee

ZZ9ATRKJ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Fitting Type
Reducing, Sanitary
Material
Plastic
Material Type
Polypropylene
NSF Certified
No