DESCRIPTION

  • Can be used with either fusion or mechanical seals

Zurn Corrosive Waste Drainage Female Plastic Adapter

ZZ9AFA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Size
1-1/2 in
Type
Straight