Zurn Corrosive Waste Drainage Fusion Polypropylene Coupling ZZ9ACF

DESCRIPTION

  • Fusion seals

Zurn Corrosive Waste Drainage Fusion Polypropylene Coupling

ZZ9ACF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-1436
End Connection 1
Fusion
End Connection 2
Fusion
End Connections
Fusion
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Schedule Class
40