DESCRIPTION

  • Can be used with either fusion or mechanical seals

Zurn Corrosive Waste Drainage Socket Acid Waste 90 Degree Elbow

ZZ9AE90SJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1440
End Connection 1
Socket
End Connection 2
Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Size
1-1/2 in x 1-1/2 in
Type
Straight