DESCRIPTION

  • Can be used with either fusion or mechanical seals

Zurn Corrosive Waste Drainage Spigot Acid Waste 45 Degree Elbow

ZZ9AE45S

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
End Connection 1
Spigot
End Connection 2
Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Schedule Class
40
Size
1-1/2 in x 1-1/2 in
Type
Straight