DESCRIPTION

Zurn Corrosive Waste Drainage Stab-lock Seal Assembly

ZZ9AS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic