DESCRIPTION

  • Can be used with either fusion or mechanical seals

Zurn Corrosive Waste Drainage Threaded Mechanical Joint Seal Female Adapter

ZZ9AFAMJ

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Size
1-1/2 in x 1-1/2 in
Type
Straight