0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated
Cumberland Series™ 0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
- 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
- Customizable features: Time-outs, line purge, sensor range, metering mode
- Flow control maximizes water savings with 0.5 gpm flow
- Concealed, downward-facing proximity sensor deters vandalism
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.1
- Collection:
- Cumberland Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 18 in
- IAPMO Listed:
- Yes
- Length:
- 6-5/8 in
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Hydropower
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-3/16 in
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in