Zurn
*CVR* *NP SINK FCT 6 VB SPT 6 WRI
Part #ZZ842M6 | Item #2848348 | Manufacturer Part #Z842M6
Call for Pricing
Type:
ZZ842M6How to get it:
Product Details
- Heavy-duty quarter turn ceramic disc cartridge
- Chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4" to 8-3/4"
- 6" vandal-resistant color coded wrist blade handles
- 3-year warranty
Specifications
Cartridge Type: Ceramic
Handle Type: Wristblade
Lead Law Compliance Level: Not Approved for Potable Water Applications
Number of Handles: Two Handle
Origin: Domestic
Spout Height: 5-7/8 in
Spout Reach: 8 in
Spout Type: Gooseneck
Type: ZZ842M6