This product requires certification to purchase.

Deck Drain with Rotatable Frame and Heel-Proof Grate

Zurn

Deck Drain with Rotatable Frame and Heel-Proof Grate

  • Fast #
  • Part #ZZ150F6NH89
  • Item #10263311
  • Manufacturer Part #Z150F-6NH-89
5 out of 5 Customer Rating
Brand image
Zurn

Deck Drain with Rotatable Frame and Heel-Proof Grate

  • Fast #
  • Part #ZZ150F6NH89
  • Item #10263311
  • Manufacturer Part #Z150F-6NH-89
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Frame and grate rotate full 360° without sacrificing the integrity of the waterproof membrane
  • Membrane cut ridge at the top of the drain body provides a template to cut the waterproofing membrane to the proper size opening
  • Ductile iron grates are designed for heavy-duty applications
  • Tested in accordance with industry-subscribed testing methods; flow data allows engineer to meet requirements of IPC code to size the storm drainage system
  • Increased flow potential for 6 in. and 8 in. outlet sizes
  • Increased weep area in frame provides improved residual drainage
  • All outlet sizes meet the ASME A112.6.4/CSA B79.4 standard
  • Heel-proof grates
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Length
20-1/10 in
Width
20-1/10 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.6.4-2022/CSA B79.4:22
Type
ZZ150F6NH89
UPC
889934244977