Wash Out Urinal in White
The Small Pint® Wash Out Urinal in White
Frequently Purchased Together
Product Details
- Durable vitreous China resists stains and scratches
- ¾” top spud
- High-efficiency washout action increases flushing power
- ADA compliant when installed at proper height
- Concealed universal wall bracket for easy retrofit installation
- 14” extended rim
- Vandal-resistant outlet strainer
- 2” I.P.S. outlet flange and rubber gasket with integral trap
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- The Small Pint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3/4 in x 2 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Wash Out
- Green Product:
- Yes, WaterSense
- Height:
- 22-1/4 in
- Length:
- 14-1/2 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Spud Location:
- Top
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Weight:
- 39 lb
- Width:
- 14-3/8 in
- cUPC Certified:
- Yes