1.1 gpf Elongated Floor Mount Two Piece Toilet in White

You last purchased this on
 
Zurn

1.1 gpf Elongated Floor Mount Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1.1 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #ZZ5561
  • Item #3632486
  • Manufacturer Part #Z5561
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-assisted flush boosts flushing power
  • Siphon-jet design increases flushing power
  • Water-conserving 1.1 gpf
  • Easy-touch chrome-plated handle
  • Durable vitreous China resists stains and scratches
  • Elongated toilet rim for user comfort and a touch of style
  • Chloramine-resistant valve seals and diaphragm
  • Eco Flush™ technology provides high performance with an ultra-quiet flush
  • 3-year limited warranty
  • ADA-compliant toilet height
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Basin Depth:
17 in
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-3/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
32 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
20-3/4 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Origin:
Global
Sink Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
17 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Weight:
93 lb
Width:
31 in