1.1 gpf Elongated Floor Mount Bowl Toilet in White
EcoVantage® 1.1 gpf Elongated Floor Mount Bowl Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Siphon-jet design increases flushing power
- 2 1/8” tramway improves flush performance
- Floor-mounted toilet
- 4 1/8” back outlet rough-in height
- Elongated toilet for user comfort and a touch of style
- 1 ½” top spud
- Zurn SHIELD™ Glaze minimizes the need for cleaning
- Durable vitreous China resists stains and scratches
- ADA-compliant toilet height
- Integral bedpan lugs and a 1 ½” top spud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 34 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Sink Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Weight:
- 60 lb
- Width:
- 15-3/10 in
- cUPC Certified:
- Yes