Elongated Toilet Bowl in White

This product has been replaced by

Zurn White Elongated Toilet Bowl
Zurn Elongated Toilet Bowl in White
Manufacturer Part #Z5535-BWL-K
You last purchased this on
 
Zurn

EcoVantage® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zurn White Elongated Toilet Bowl
Zurn Elongated Toilet Bowl in White
Manufacturer Part #Z5535-BWL-K
Zurn

EcoVantage® Elongated Toilet Bowl in White

  • Fast #
  • Part #ZZ5535BWL
  • Item #4198971
  • Manufacturer Part #Z5535-BWL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Elongated bowl
  • Glazed trapway: 2-1/8"
  • Water surface: 10” x 8”
  • Seat not included
  • Rough-in size: 12"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45
Collection:
EcoVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
15-1/2 in
IAPMO Listed -:
Yes
Length:
29 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
30 in
Toilet Bowl Width:
14-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
16 in