DESCRIPTION

  • Designed to maximize water savings, Zurn EcoVantage 1.1 gpf wall hung high efficiency toilet systems provide 31% water consumption savings over traditional 1.6 gpf systems. This high efficiency toilet system provides an innovative water saving solutions for commercial new construction and retrofit applications
  • Top spud, vitreous china with 1.1 - 1.6 gpf HET universal flush volume
  • Siphon jet flush action with 2-1/8" fully glazed trapway for reliable bowl evacuation
  • Elongated front rim
  • 3-year warranty

Zurn EcoVantage® Elongated Toilet Bowl in White

ZZ5615BWL

Manufacturer Part #: Z5615-BWL

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
EcoVantage®
GSA Approved
No
Green
WaterSense, Yes
Height
17 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
24-3/4 in
Toilet Installation
Wall Mount
Toilet Type
Bowl, Two Piece
Type
ZZ5615BWL
WaterSense Labeled
Yes

Print