Elongated Toilet Bowl in White
EcoVantage® Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Siphon-jet design increases flushing power
- 2 1/8” tramway improves flush performance
- Floor-mounted toilet
- 4 1/8” back outlet rough-in height
- Elongated toilet for user comfort and a touch of style
- 1 ½” back spud
- Zurn SHIELD™ Glaze minimizes the need for cleaning
- Durable vitreous China resists stains and scratches
- 3-year limited warranty
- Standard toilet height
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Basin Depth:
- 14 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/8 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 14-3/8 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Tank Only:
- No
- Toilet Bowl Height:
- 14 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4-1/8 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Weight:
- 56 lb
- Width:
- 23-3/8 in