DESCRIPTION

  • Designed to maximize water savings, the Zurn EcoVantage 1.1 gpf [4.2 Lpf] floor-mounted, high efficiency toilet system provides 31% water consumption savings over traditional 1.6 gpf systems. This system is an ideal choice for commercial applications requiring water saving solutions.
  • Available with top or back spud, and bedpan lugs, vitreous china with 1.1gpf or greater HET universal flush volume
  • Siphon jet flush action with 2-1/8" fully glazed trapway for reliable bowl evacuation
  • ADA height with elongated front rim
  • Available with SilverShield Antimicrobial ceramic glaze to create a permanent surface that inhibits the growth of stain and odor causing mold, mildew and bacteria, thus minimizing the need for cleaning and water to cleanse the bowl.
  • 3-year warranty
  • 3-year warranty

Zurn EcoVantage® Elongated Toilet Bowl in White

ZZ5665BWL1

Manufacturer Part #: Z5665-BWL1

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
EcoVantage®
GSA Approved
No
Green
WaterSense, Yes
Height
19 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
27 in
Toilet Installation
Floor Mount
Toilet Rough-In
10 in
Toilet Type
Bowl, Two Piece
Type
ZZ5665BWL1
WaterSense Labeled
Yes
Width
16 in

Print