Round Toilet Bowl in White
EcoVantage® Round Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Round front bowl
- Glazed trapway: 2-1/8"
- Water surface: 10” x 8”
- Seat not included
- Rough-in size: 12"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 15-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 29 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15-15/32 in
- Toilet Bowl Length:
- 26-1/10 in
- Toilet Bowl Width:
- 14-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 16 in