2 in. Neo Loc Cast Iron Round Floor Drain in Polished Chrome
EZ1™ 2 in. Neo Loc Cast Iron Round Floor Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides installation and rework savings with Zurn® patented contractor solutions
- Dura-coated cast iron body
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Collection:
- EZ1™
- Depth:
- 8-3/8 in
- Drain Base Height:
- 6 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Chrome
- Grate Diameter:
- 8-3/8 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 8-3/8 in
- Outlet Type:
- Neo Loc™
- Weight:
- 11 lb
- Width:
- 8-3/8 in