This product requires certification to purchase.

2 in x 3 in. ABS Solvent Weld Adjustable Floor Drain with EZ1™ Technology and Nickel Bronze Top

Zurn

EZ1™ 2 in x 3 in. ABS Solvent Weld Adjustable Floor Drain with EZ1™ Technology and Nickel Bronze Top

  • Fast #
  • Part #ZEZ1AB2
  • Item #7391638
  • Manufacturer Part #EZ1-AB2
4.4 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 2 in x 3 in. ABS Solvent Weld Adjustable Floor Drain with EZ1™ Technology and Nickel Bronze Top

  • Fast #
  • Part #ZEZ1AB2
  • Item #7391638
  • Manufacturer Part #EZ1-AB2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 140
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Floor drain ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Durable construction stands up to tough environments
  • 3,000-lb load rough-in cover capacity handles heavy traffic, over and over
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • Membrane clamp allows for a waterproof installation while adjustable clamp collar allows for further adaptability
  • ASEE, ICC and IAPMO Approved
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-14/25 in
Fits Pipe Size
2 in;3 in
Characteristics & Features
Collection
EZ1™
Outlet Type
Solvent Weld
Warranty & Product Information
ASME
ASME A112.6.3
CSA Certified
IAPMO
Type
ZEZ1AB2
UPC
889934116380