DESCRIPTION

  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker

Zurn EZ1™ 2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

ZZN4152NH6BZ1

Manufacturer Part #: ZN415-2NH-6BZ1

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
Collection
EZ1™
Construction
Non-Membrane
Drain Base Height
6-1/8 in
Drain Base Material
Cast Iron
Drain Base Width
8-3/8 in
End Connections
No Hub
Fits Pipe Size
2 in
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Diameter
6 in
Grate Shape
Round
IAPMO Listed
No
Type
ZZN4152NH6BZ1

Print