4 in. Closet Carrier System
EZCarry® 4 in. Closet Carrier System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protect facilities from excessive loading with standard system design for loading up to 500 lb.
- Reduced chase space provides increased usable building square footage
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Maintain a sanitary environment with wall-mounted fixture
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- Application:
- Residential
- Collection:
- EZCarry®
- Depth:
- 8-13/16 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 24 in
- Length:
- 8-13/16 in
- Material:
- Cast Iron
- Origin:
- Global
- Product Type:
- Closet Carrier
- Sink Material:
- Cast Iron
- UL Listed:
- No
- Weight:
- 90 lb
- Width:
- 19-5/32 in