4 in. No Hub Adjustable Horizontal Double Jet Carrier
EZCarry® 4 in. No Hub Adjustable Horizontal Double Jet Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protect facilities from excessive loading with standard system design for loading up to 500 lb
- Install faster with labor saving features on a 30% lighter system
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
- Reduce adjustment time with factory-assembled trim and universal feet pre-set at 5-1/2" rough-in height
- Maintain a sanitary environment with wall-mounted fixture
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- EZCarry®
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 58-1/2 in
- Material:
- Cast Iron
- Origin:
- Global
- Product Type:
- Siphon Jet Water Closet Carrier System
- WaterSense Labeled:
- No
- Weight:
- 105.26 lb
- Width:
- 17-1/8 in