Zurn

EZCarry™ 4 in. No-Hub Adjustable Vertical Siphon Jet

Part #ZZ12021NL4  |  Manufacturer Part #Z1202-1NL4

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system pro
  • Protect facilities from excessive loading with standard system design for loading up to 500 lb.
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.6.1M

Adjustable: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: EZCarry™

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-3/4 in

Material: [Cast Iron, Plastic]

Product Type: Carrier System

WaterSense Labeled: No

Width: 17-1/8 in