4 x 4 in. Adjustable Horizontal High Performance Siphon Jet Double No-Hub Water Closet Carrier System
EZCarry™ 4 x 4 in. Adjustable Horizontal High Performance Siphon Jet Double No-Hub Water Closet Carrier System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- EZCarry™
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 17-1/8 in
- Material:
- Cast Iron
- Product Type:
- Carrier System
- WaterSense Labeled:
- No