DESCRIPTION

Zurn EZCarry™ 3 in. No-Hub Adjustable Horizontal Siphon Jet

ZZ1201NL3

Manufacturer Part #: Z1201-NL3

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
Collection
EZCarry™
GSA Approved
No
IAPMO Listed
No
Product Type
Carrier System
WaterSense Labeled
No
Width
17-1/8 in

Print