DESCRIPTION

Zurn EZCarry™ 3 in. No-Hub Adjustable Horizontal Double Siphon Jet Water Closet Carrier System

ZZ1201ND3

Manufacturer Part #: Z1201-ND3

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
EZCarry™
GSA Approved
No
IAPMO Listed
No
Product Type
Carrier System
Type
Siphon Jet Water Closet Carrier System
WaterSense Labeled
No
Width
17-1/8 in

Print