Flange O-Ring for ZTR Series Flush Valves
AquaSense® Flange O-Ring for ZTR Series Flush Valves
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with ZTR Flush Valves
Documents
Specifications
- Brand Model Compatibility:
- ZTR Series Flush Valves
- Collection:
- AquaSense®
- Depth:
- 7 in
- Flush Type:
- Sensor
- Height:
- 4 in
- Length:
- 7 in
- Product Type:
- O-Ring
- Width:
- 6 in