Horizontal Right Hand Single Carrier System for Siphon Jet Water Closets
Horizontal Right Hand Single Carrier System for Siphon Jet Water Closets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable, horizontal, water closet carrier
- No-hub connection
- Load capacity of 300 pounds
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Siphon Jet Water Closets
- Depth:
- 36 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 17 in
- Length:
- 36 in
- Material:
- Cast Iron, Plastic, Steel
- Product Type:
- Lavatory Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240122253
- WaterSense Labeled:
- No
- Width:
- 14 in